Motion
CORE 55GAL

SIMPLE GREEN
CORE 55GAL

Industrial Cleaner Degreaser - Concentrated, 55 gal, Drum, Sassafras Scent
MI ITEM #02243807
MFR #CORE 55GAL
Price$946.92/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
CORE 55GAL

Industrial Cleaner Degreaser - Concentrated, 55 gal, Drum, Sassafras Scent
MI ITEM #02243807
MFR #CORE 55GAL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$946.92/dr

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Weight
    494.461 lbs

Details

  • Color
    Green
  • Concentration
    Concentrated
  • ECCN
    EAR99
  • Form
    Liquid
  • Manufacturer Product Page
  • Product Types
    Cleaner / Degreaser
  • Scent
    Sassfras
  • UPC_NO
    043318000027

Overview

Mfr description
2700000113008 SIMPLE GREEN 55 GAL DRUM
  • Cuts through tough grease, oils, cutting fluids, built-up grime and residue on equipment, engines, machinery, vehicles, manufactured parts and more
  • Concentrated formula is easily and economically diluted for office and building maintenance including kitchens, bathrooms, break rooms, offices and work floors
  • Readily-Biodegradable (OECD 301D) formula, septic safe
  • Recognized by the U.S. EPA's Safer Choice Program for its use of safer chemistry
  • Versatile formula can be used to clean and degrease all washable surfaces
  • VOC compliant & exempt from OSHA & EPA special handling & personal protection requirements for hazardous materials
  • Deodorizing sassafras scent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought