Motion
2710000213225

SIMPLE GREEN
2710000213225

Industrial Cleaner Degreaser - Concentrated, 2-1/2 gal, Pail, Sassafras Scent
MI ITEM #02243809
MFR #2710000213225
Price$66.64/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
2710000213225

Industrial Cleaner Degreaser - Concentrated, 2-1/2 gal, Pail, Sassafras Scent
MI ITEM #02243809
MFR #2710000213225

Mfr description
2710000213225 2.5 GALLON BOTTLE
  • Cuts through tough grease, oils, cutting fluids, built-up grime and residue on equipment, engines, machinery, vehicles, manufactured parts and more
  • Concentrated formula is easily and economically diluted for office and building maintenance including kitchens, bathrooms, break rooms, offices and work floors
  • Readily-Biodegradable (OECD 301D) formula, septic safe
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.64/bo

Specifications

Dimensions

  • Container Size
    2-1/2 gal (US)
  • Weight
    22.403 lbs

Details

  • Color
    Green
  • Concentration
    Concentrated
  • ECCN
    EAR99
  • Form
    Liquid
  • Product Types
    Cleaner / Degreaser
  • Scent
    Sassfras
  • UPC_NO
    043318000041

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)