Overview
Mfr description
93001 SAFETY GLASSES - MARLIN, SMOKE
Specifications
- TypeSafety Glasses
- Lens ColorClear
- Lens CoatingScratch Resistant
- Frame Temple ColorBlack, Black, Gray, Gray
- Lens MaterialPolycarbonate
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- SizeUniversal
- Temple AdjustmentAdjustable Temples
- Product LineMarlin
- Metal FrameNon-Metal Frame
- Frame StyleFramed
- UV ProtectionProvides UV Protection
- Approval Listing RegulationsANSI Z87.1
- Frame Color FamilyMulticolor
- Lens Color FamilyClear
- Frame Temple MaterialPolycarbonate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data