Motion
482000
Headgear - Ratcheting, Polycarbonate Material, Transparent Color
Mi Item #02243853
MFR #482000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Headgear - Ratcheting, Polycarbonate Material, Transparent Color
Mi Item #02243853
MFR #482000

Mfr description
482000 HEADGEAR MATRIX
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Adjustment Type
    Ratcheting
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Color
    Transparent
  • Material
    Polycarbonate
  • Product Line
    Matrix
  • Type
    Headgear
  • UPC_NO
    032027140292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)