Motion
485400
Face Shield Window - Acetate Material, Transparent Color, 8 x 15-1/2 x 0.04 in Window
Mi Item #02243854
MFR #485400
Price$15.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Acetate Material, Transparent Color, 8 x 15-1/2 x 0.04 in Window
Mi Item #02243854
MFR #485400

Mfr description
485400 FACE SHIELD MATRIX 485400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.91/each

Specifications

Dimensions

  • Weight
    4.3 oz
  • Window Dimensions
    8 x 15-1/2 x 0.04 in
  • Window Height
    8 in
  • Window Length
    15.0000 in
  • Window Thickness
    0.04 in
  • Window Width
    15-1/2 in

Details

  • Additional Details
    Visor Thickness: 1.118 mm | Compatible With: MCR Safety 101 | 102 | 103 Headgear
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2025, TAA Compliant
  • Certification
    ANSI/ISEA Z87.1-2025
  • Comp
    Matrix Headgear
  • Country of Origin
    United States
  • Includes
    Face shield only
  • UPC_NO
    032027140322
  • Window Color
    Transparent
  • Window Material
    Acetate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)