Motion
486400
Face Shield Window - Polyester Material, Transparent Color, 8 x 15-1/2 x 0.04 in Window
MI ITEM #02243855
MFR #486400
Your Price$3.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Polyester Material, Transparent Color, 8 x 15-1/2 x 0.04 in Window
MI ITEM #02243855
MFR #486400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.36/each(List $3.86)

Overview

Mfr description
486400 REPLACEMENT WINDOW FOR MATRIX

Specifications

  • Window Type
    Window
  • Comp
    Matrix Headgear
  • Window Color
    Transparent
  • Window Material
    Polyester
  • Window Dimensions
    8 x 15-1/2 x 0.04 in
  • Window Height
    8 in
  • Window Width
    15-1/2 in
  • Window Thickness
    0.04 in
  • UPC_NO
    032027115443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text