Motion
483000
Headgear - Ratcheting, Polycarbonate Material, Black Color
Mi Item #02243857
MFR #483000
Price$40.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Headgear - Ratcheting, Polycarbonate Material, Black Color
Mi Item #02243857
MFR #483000

Mfr description
483000 FACESHIELD - DOUBLE MATRIX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.28/each

Specifications

Details

  • Adjustment Type
    Ratcheting
  • Approval Listing Regulations
    ANSI Z87.1
  • Color
    Black
  • Material
    Polycarbonate
  • Product Line
    Matrix
  • Type
    Headgear
  • UPC_NO
    032027140490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)