Motion
494400
Face Shield Window - Acetate Material, Transparent Color, 7 x 16-3/4 x 0.04 in Window
Mi Item #02243858
MFR #494400
Price$12.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Acetate Material, Transparent Color, 7 x 16-3/4 x 0.04 in Window
Mi Item #02243858
MFR #494400

Mfr description
494400 REPLACEMENT WINDOW FOR DOUBLE MAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.07/each

Specifications

Dimensions

  • Window Dimensions
    7 x 16-3/4 x 0.04 in
  • Window Height
    7 in
  • Window Length
    16.7500 in
  • Window Thickness
    0.04 in
  • Window Width
    16-3/4 in

Details

  • Additional Details
    Hard Hat Adapter Used In The Forestry Industry
  • Approval Listing Regulations
    TAA Compliant, ANSI/ISEA Z87.1-2025, CAN/CSA Z94.3
  • Certification
    ANSI/ISEA Z87.1-2025, CAN/CSA Z94.3
  • Comp
    Double Matrix Headgear
  • Includes
    Item 483000 (Double Matrix headgear) and 494400 (Double Matrix Clear Acetate Face Shield)
  • Product Line
    Double Matrix
  • UPC_NO
    032027140506
  • Window Color
    Transparent
  • Window Material
    Acetate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)