Motion
EP910-010N
Industrial Filter Element - EP910, 10 µm, Cotton
Mi Item #02243899
MFR #EP910-010N
Price$29.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - EP910, 10 µm, Cotton
Mi Item #02243899
MFR #EP910-010N

Mfr description
EP910-010N FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.51/each

Specifications

Dimensions

  • Weight
    0.23 lbs

Details

  • Country of Origin
    JP
  • Element Material
    Cotton
  • Filter Rating
    10 µm
  • Filter Type
    Industrial Filter
  • Seal Material
    N (NBR)
  • Series
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)