Specifications
Dimensions
- Bore Diameter12 mm
- Outside Diameter32 mm
- Overall Width10 mm
Details
- Bore TypeStraight
- Closure TypeDouble Shielded
- Description6201-ZZD BRG
- Long DescriptionThe 6201-ZZ C0 is a 12 mm bore radial/deep groove ball bearing with a 32 mm OD and 10 mm width, double shielded for long life.
- Manufacturer Catalog Number6201-ZZ C0
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)