Overview
Mfr description
6204-2RLD BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6204-2RS C0
- Description6204-2RLD BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6204-2RS C0 is a 20 mm bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data