Motion
6208 C0
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #02243989
MFR #6208 C0
Your Price$32.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #02243989
MFR #6208 C0

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$32.36/each(List $44.66)

Overview

Mfr description
6208-D RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Seal Type
    Open
  • Manufacturer Catalog Number
    6208 C0
  • UPC_NO
    1200106799016
  • Description
    6208-D RADIAL BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6208 C0 is a 40 mm bore radial/deep groove ball bearing with an 80 mm OD and 18 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought