Overview
Mfr description
6213 RADIAL BALL BEARING- MEDIUM SIZE
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Manufacturer Catalog Number6213 C0
- UPC_NO1200106967699
- Description6213 RADIAL BALL BEARING- MEDIUM SIZE
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6213 C0 is a 65 mm bore radial/deep groove ball bearing with a 120 mm OD and 23 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data