Overview
Mfr description
6301-ZZD RADIAL BALL BRG- XTRA SML SZ
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6301-ZZ C0
- UPC_NO1200106072256
- Description6301-ZZDV2 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6301-ZZ C0 is a 12 mm bore radial/deep groove ball bearing with a 37 mm OD and 12 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data