Overview
Mfr description
6305 RADIAL BB-SMALL SZ OPEN BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Manufacturer Catalog Number6305 C0
- UPC_NO1200106967323
- Description6305 RADIAL BB-SMALL SZ OPEN BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6305 C0 is a 25 mm bore radial/deep groove ball bearing with a 62 mm OD and 17 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data