Motion
6307 C0
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02244045
MFR #6307 C0
Price$35.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02244045
MFR #6307 C0

Mfr description
PER.6307-DV2 RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.65/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6307-DV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6307 C0 is a 35 mm bore radial/deep groove ball bearing with an 80 mm OD and 21 mm width, open for standard use.
  • Manufacturer Catalog Number
    6307 C0
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106107002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)