Overview
Mfr description
6017-2RLD-C0 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6017 2RS C0
- Description6017-2RLD-C0 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6017 2RS C0 is an 85 mm bore radial/deep groove ball bearing with a 130 mm OD and 22 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data