Motion
05BSS CONN LINK EA PK

PEER CHAIN
05BSS CONN LINK EA PK

Connecting Link - 05B / 8 mm Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #02244096
MFR #05BSS CONN LINK EA PK
Price$14.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
05BSS CONN LINK EA PK

Connecting Link - 05B / 8 mm Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #02244096
MFR #05BSS CONN LINK EA PK

Mfr description
05B STAINLESS CONN LINK EACH PACK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.81/each

Specifications

Dimensions

  • Chain Size & Pitch
    05B / 8 mm
  • Inside Width
    0.1180 in, 3 mm
  • Link Plate Height
    0.265 in
  • Link Plate Thickness
    0.031 in
  • Pin Diameter
    0.090 in
  • Pin Length
    0.1850 in, 4.70 mm
  • Pitch
    5/16 in
  • Plate Height
    0.265 in
  • Plate Thickness
    0.031 in
  • Roller Width
    0.1180 in, 3 mm
  • Weight
    0.003 lbs
  • Weight per Foot
    0.003 lbs, 0.004 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    05B
  • Chain Number & Pitch
    05B / 8 mm
  • Chain Standard
    ISO
  • Chain Type
    Corrosion Resistant
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    05BSS CONN LINK EA PK
  • Manufacturer Stock Number
    6330
  • Material
    Stainless Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    05B
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • Working Load Capacity
    34 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)