Motion
6009 C0
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #02244133
MFR #6009 C0
Price$35.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #02244133
MFR #6009 C0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.60/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6009-DV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6009 C0 is a 45 mm bore radial/deep groove ball bearing with a 75 mm OD and 16 mm width, open for standard use.
  • Manufacturer Catalog Number
    6009 C0
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106216889

Overview

Mfr description
6009-DV2 RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought