Overview
Mfr description
6009-ZZD BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6009-ZZ C0
- Description6009-ZZD BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6009-ZZ C0 is a 45 mm bore radial/deep groove ball bearing with a 75 mm OD and 16 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data