Motion
6009-Z C0
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02244137
MFR #6009-Z C0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02244137
MFR #6009-Z C0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6009-ZD RADIAL BRG SINGLE SHIELD

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Manufacturer Catalog Number
    6009-Z C0
  • UPC_NO
    1200106789437
  • Description
    6009-ZD RADIAL BRG SINGLE SHIELD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6009-Z C0 is a 45 mm bore radial/deep groove ball bearing with a 75 mm OD and 16 mm width, single shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought