Overview
Mfr description
6014 C0 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Manufacturer Catalog Number6014 C0
- UPC_NO1200106117513
- Description6014 C0 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6014 C0 is a 70 mm bore radial/deep groove ball bearing with a 110 mm OD and 20 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data