Overview
Mfr description
6202 RADIAL BALL BEARING- SMALL SIZE
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Manufacturer Catalog Number6202 C0
- UPC_NO1200106788089
- Description6202 RADIAL BALL BEARING- SMALL SIZE
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6202 C0 is a 15 mm bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data