Overview
Mfr description
6203-ZZD-C0 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Manufacturer Catalog Number6203 C0
- Description6203-ZZD-C0 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6203 C0 is a 17 mm bore radial/deep groove ball bearing with a 40 mm OD and 12 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data