Overview
Mfr description
6206-2RLDNR BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceCN
- Manufacturer Catalog Number6206-2RSNR C0
- UPC_NO1200106787204
- Description6206-2RLDNR BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6206-2RSNR C0 is a 30 mm bore radial/deep groove ball bearing with a 62 mm OD and 16 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data