Overview
Mfr description
6209 RADIAL BALL BRG- MEDIUM SIZE OPEN
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Manufacturer Catalog Number6209 C0
- UPC_NO1200106967873
- Description6209 RADIAL BALL BRG- MEDIUM SIZE OPEN
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6209 C0 is a 45 mm bore radial/deep groove ball bearing with an 85 mm OD and 19 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data