Overview
Mfr description
PER.6210-DV2 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceCN
- Seal TypeOpen
- Manufacturer Catalog Number6210 C0
- UPC_NO1200106219453
- Description6210-DV2 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6210 C0 is a 50 mm bore radial/deep groove ball bearing with a 90 mm OD and 20 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data