Specifications
Dimensions
- Bore Diameter35 mm
- Outside Diameter80 mm
- Overall Width21 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6307-2RLDNR RADIAL BALL BEARING
- Internal ClearanceCN
- Long DescriptionThe 6307-2RSNR C0 is a 35 mm bore radial/deep groove ball bearing with an 80 mm OD and 21 mm width, double sealed for long life.
- Manufacturer Catalog Number6307-2RSNR C0
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWith Snap Ring
- UPC_NO1200106785002