Motion
6016 2RLD
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02244298
MFR #6016 2RLD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02244298
MFR #6016 2RLD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6016 2RLD

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Manufacturer Catalog Number
    6016 2RLD
  • UPC_NO
    1200106068228
  • Description
    6016 2RLD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6016 2RLD is an 80 mm bore radial/deep groove ball bearing with a 125 mm OD and 22 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text