Overview
Mfr description
PER.6204-DNR RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceCN
- Seal TypeOpen
- Manufacturer Catalog Number6204 NR C0
- UPC_NO1200106798996
- Description6204-DNR RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6204 NR C0 is a 20 mm bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data