Motion
CG-SL125X100
CG-SL125X100 CG-SL100 and CG-SL™ Series 1.51 in. OD Cover Guard PVC Ducting and Cover Protection Hose
Mi Item #02244355
MFR #CG-SL125X100
Price$3.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG-SL125X100 CG-SL100 and CG-SL™ Series 1.51 in. OD Cover Guard PVC Ducting and Cover Protection Hose
Mi Item #02244355
MFR #CG-SL125X100

Mfr description
CGSL125 X 100 1-1/4" SPLIT CABLEGUARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.07/each

Specifications

Dimensions

  • Inside Diameter
    1 1/4 in, 31.8 mm
  • Length
    100 ft
  • Outside Diameter
    1.51 in, 38.4 mm
  • Weight per Foot
    0.18 lb/ft

Details

  • Additional Details
    Made in the USA
  • Application
    Cable and hose bundle protection (MSHA) Dust collection Ducting, ventilation and fume removal Mine supply line cover protection
  • Color
    Transparent
  • Features
    MSHA Approved Meets U.S. Dept. of Labor Administration requirements for flame-resistance for use in mines for protection of hose bundles. Optional, special order, red or green colored helix also approved. Transparent Construction "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. CG-SL Series pre-slit for easy insertion of hose bundles. Phthalate Free
  • Manufacturer Upc Number
    822353097601
  • Material
    PVC
  • Operating Temperature Range
    -4 ºF TO 150 ºF
  • Product Types
    CG-SL™ Series "Cover Guard" PVC Ducting and Cover Protection Hose
  • Style
    Cable and Hose Bundle Protection (MSHA)
  • Type
    "Cover Guard" PVC Ducting and Cover Protection Hose
  • UPC_NO
    822353097601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)