Motion
PMC-5516
Prince PMC-5516 Repairable Hyd Welded Cylinder, 3-1/2" Bore, Stroke Length: 16", 1/2 NPTF" Port, Rod Dia.: 1-1/2"
Mi Item #02244715
MFR #PMC-5516
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince PMC-5516 Repairable Hyd Welded Cylinder, 3-1/2" Bore, Stroke Length: 16", 1/2 NPTF" Port, Rod Dia.: 1-1/2"
Mi Item #02244715
MFR #PMC-5516

Mfr description
PMC-5516 3-1/2X16 CYL.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    3-1/2 in
  • Port Size
    1/2 NPTF
  • Retracted Length
    24 in
  • Rod Diameter  
    1-1/2 in
  • Stroke  
    16 in

Details

  • Cylinder Operating Pressure
    2500 psi
  • Mounting Type
    Universal Mounting
  • Seal Material
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)