Motion
Sta-Lube Hydraulic & Jack Oil 15oz

CRC INDUSTRIES
Sta-Lube Hydraulic & Jack Oil 15oz

Sta-Lube Hydraulic Oil - Not Food Grade, 15 oz, Bottle, 20 SAE Grade, 46-68 ISO Grade
Mi Item #02244727
MFR #Sta-Lube Hydraulic & Jack Oil 15oz
Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Hydraulic & Jack Oil 15oz

Sta-Lube Hydraulic Oil - Not Food Grade, 15 oz, Bottle, 20 SAE Grade, 46-68 ISO Grade
Mi Item #02244727
MFR #Sta-Lube Hydraulic & Jack Oil 15oz

Mfr description
1007846 HYDRAULIC JACK OIL SAE20W 15OZ
  • Protects all parts in hydraulic jacks over a wide temperature range
  • Prevents foaming, rust, oxidation, corrosion and seal swell
  • 20W, non-detergent oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.91/each

Specifications

Dimensions

  • Boiling Point
    680°F
  • Container Size
    15 oz
  • Container Size/Type
    15 Ounce Bottle
  • ISO Grade
    46-68
  • SAE Grade
    20
  • Shelf Life
    10
  • Specific Gravity
    0.87 to 0.89

Details

  • Appearance
    Amber Viscous Liquid
  • Application
    Fluid Drives, Hydraulic Systems
  • Base Type
    Petroleum Oil
  • Certification
    40 CFR Part 372, ACGIH, CERCLA, EHS, OSHA, SARA, TSCA
  • Color
    Yellow
  • Container Type
    Bottle
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Features & Benefits
    • Protects all parts in hydraulic jacks over a wide temperature range • Prevents foaming, rust, oxidation, corrosion and seal swell • 20W, non-detergent oil • Compatible with all hydraulic fluids
  • Film Type
    Oily
  • Flammability
    Not Flammable
  • Flash Point
    380 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    072213262100
  • Oil Type
    Hydraulic Oil
  • Plastic Safe
    Yes
  • Pour Point
    -5 °F
  • Product Type
    Machine Oil
  • Prop 65 Statement
  • Propellant
    None
  • Residue
    Yes
  • Scent
    Mild Petroleum
  • Series
    Sta-Lube
  • Temperature Range
    0 to 130 °F
  • UPC_NO
    072213262100
  • Viscosity
    46
  • Working Temperature
    0 to 150°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)