Motion
Sta-Lube Air Tool Oil 1gal

CRC INDUSTRIES
Sta-Lube Air Tool Oil 1gal

Sta-Lube Air Tool Oil - 1 gal, Bottle, 22 ISO Grade, 10 SAE Grade
MI ITEM #02244736
MFR #Sta-Lube Air Tool Oil 1gal
Price$68.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Air Tool Oil 1gal

Sta-Lube Air Tool Oil - 1 gal, Bottle, 22 ISO Grade, 10 SAE Grade
MI ITEM #02244736
MFR #Sta-Lube Air Tool Oil 1gal

Mfr description
1007837 AIR TOOL OIL BTL1GAL 1GAL 4/CS
  • A special lubricant designed for pneumatic equipment and tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.23/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    22
  • SAE Grade
    10

Details

  • Appearance
    Amber Viscous Liquid
  • Application
    Impact Wrenches, Sanders, Air Motors, Drills, Air Ratchets, Grinders, Hammers
  • Composition
    Mineral
  • Container Type
    Bottle
  • Features & Benefits
    • A special lubricant designed for pneumatic equipment and tools
  • Flammability
    Not Flammable
  • Flash Point
    396 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    072213253306
  • ManufacturerName (description attribute)
    CRC Industries Inc
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Air Tool Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    Sta-Lube
  • Temperature Range
    -20 to +225 °F
  • UPC_NO
    072213253306
  • Working Temperature
    0 °F / 250 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)