Motion
VFR5500-3FZ
VALVE, DBL PLUG IN
MI ITEM #02244806
MFR #VFR5500-3FZ
List Price$235.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, DBL PLUG IN
MI ITEM #02244806
MFR #VFR5500-3FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.20/each for your price

Overview

Mfr description
VFR5500-3FZ SOLENOID VALVE

Specifications

  • Piping Type
    Base Mounted Plug-In
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Pressure Center)
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    Plug-in
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text