Motion
CT 10 F 30 S321

VICKERS BY DANFOSS
CT 10 F 30 S321

Vickers Hydraulic Balanced Piston Relief Valve
Mi Item #02245264
MFR #CT 10 F 30 S321
Price$3,435.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CT 10 F 30 S321

Vickers Hydraulic Balanced Piston Relief Valve
Mi Item #02245264
MFR #CT 10 F 30 S321

Mfr description
CT10-F-30-S321 VALVE 02-330746
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,435.42/each

Specifications

Dimensions

  • Overall Height
    157.2 mm
  • Overall Length
    7.19 in
  • Overall Width
    83.3 mm
  • Port Size
    1-1/4 NPTF

Details

  • Action
    Two Stage
  • Actuation
    Manual
  • Adjustable Pressure Range
    1500-3000 psi
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    120 gpm
  • Maximum Operating Pressure
    1000 psi
  • Mounting Type
    Threaded
  • Seal Material
    Fluorocarbon (Internal), Nitrile (Mounting Surface)
  • Series
    CT-10 30 Design
  • Valve Type
    Relief Valve Inline Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)