Motion
60-8 RIV
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 10 ft Length
MI ITEM #02245357
MFR #60-8 RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 10 ft Length
MI ITEM #02245357
MFR #60-8 RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    7.63 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    8
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    716647269853

Overview

Mfr description
60-8 RIV ROLLER CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought