Motion
RC 24B-1 80P (10FT) I/C

REXNORD INC
RC 24B-1 80P (10FT) I/C

Roller Chain - British Standard Series, 24B / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #02245479
MFR #RC 24B-1 80P (10FT) I/C
Price$119.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RC 24B-1 80P (10FT) I/C

Roller Chain - British Standard Series, 24B / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #02245479
MFR #RC 24B-1 80P (10FT) I/C

Mfr description
24B-1 10 FT REX 24B-1 10 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.36/each

Specifications

Dimensions

  • Overall Length
    10 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • UPC_NO
    698210696566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)