Motion
81770-6
Centro-Matic Manifold Injector
MI ITEM #02245524
MFR #81770-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Centro-Matic Manifold Injector
MI ITEM #02245524
MFR #81770-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81770-6 SL1 INJECTOR ASSY

Specifications

  • Number Of Outlets
    6
  • Material
    Steel
  • Manifold Inlet Thread Size
    3/8 in
  • Manifold Inlet Thread Type
    NPTF (Female)
  • Injector Outlet Size
    1/8 in
  • Minimum Output
    0.008 in³
  • Maximum Output
    0.08 in³
  • Minimum Operating Pressure
    1850 psi
  • Maximum Operating Pressure
    3500 psi
  • Overall Height
    7-1/16 in
  • Overall Width
    8 in
  • Overall Depth
    2-1/16 in
  • Series
    SL-1
  • For Use With
    Single-line lubrication systems
  • Product Type
    Grease Injectors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought