Motion
6056 M

SKF
6056 M

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 420 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #02245648
MFR #6056 M
Your Price$11,286.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6056 M

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 420 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #02245648
MFR #6056 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,286.76/each(List $13,869.17)

Overview

Mfr description
6056 M BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    Max 250 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    65 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    4 mm
  • Max Rpm
    3000 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    67900 lbf
  • Radial Static Load Capacity
    91000 lbf
  • Manufacturer Catalog Number
    6056 M
  • Manufacturer Upc Number
    7316571173122
  • UPC_NO
    7316571173122
  • Weight
    81.92 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6056 M BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6056 M is a 280 mm bore radial/deep groove ball bearing with 420 mm OD, 65 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text