Motion
RNFTL3232A3S
R Series: Rolled Ball Screw - 32 mm Nominal Screw Diameter
MI ITEM #02245668
MFR #RNFTL3232A3S
Price$993.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R Series: Rolled Ball Screw - 32 mm Nominal Screw Diameter
MI ITEM #02245668
MFR #RNFTL3232A3S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$993.50/each

Specifications

Dimensions

  • Nominal Screw Diameter
    32 mm
  • Overall Height
    84 MM
  • Overall Length
    100 MM
  • Overall Width
    100 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176200144
  • Measurement Standard
    Metric
  • Product Types
    R Series: Rolled Ball Screw
  • UPC_NO
    029176200144

Overview

Mfr description
RNFTL3232-A3S BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought