Motion
99172
Redi Sleeve - 0.375 in Width, Stainless steel Material
MI ITEM #02245689
MFR #99172
Your Price$82.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.375 in Width, Stainless steel Material
MI ITEM #02245689
MFR #99172

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.77/each(List $114.23)

Overview

Mfr description
99172 REDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading

Specifications

  • Type of Product
    Redi- Sleeve
  • Width on Shaft
    0.375 in
  • Material
    Stainless steel
  • Width Overall Width For Speedi Slv
    0.500 in
  • Manufacturer Upc Number
    053893523583
  • UPC_NO
    053893523583
  • Weight
    0.15 lbs
  • Outside Diameter
    2.0550 in
  • Shaft Diameter
    1.753 in
  • Overall Width
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text