Motion
85/3729L
Worknit® General Purpose Work Gloves - Large Size, Slip-On Cuff, Nitrile Material
MI ITEM #02245759
MFR #85/3729L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worknit® General Purpose Work Gloves - Large Size, Slip-On Cuff, Nitrile Material
MI ITEM #02245759
MFR #85/3729L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85/3729L WORKNIT HD NITRILE COAT GLOVE
  • Heavyweight cotton lining gives workers superior cushioning for tough jobs
  • Absorbs perspiration for greater comfort
  • Gunn cut, wing thumb style lasts longer by keeping the seams out of wearer area
  • Offers the wearer greater comfort than other styles
  • Excellent dry grip provides excellent non-slip grip for safer handling
  • Color: Black striped glove with red coating
  • Applications: Assembly, general maintenance work, grinding and handling abrasives, manufacturing, metal fabrication, small part handling

Specifications

  • Glove Size
    L or Size 9
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton Jersey
  • Protection Type
    General Protection
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black, Brown
  • Hand Type
    Pair
  • Glove Pattern
    Gunn
  • Back Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Standards Met
    CE
  • Coating Material
    Nitrile
  • Product Line
    Worknit HD
  • Description Keyword
    Unlined
  • UPC_NO
    821812009254

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text