Motion
47189
Keyless Bushings - B103 Series, 1.1250 in ID, 2.1650 in OD, 1.1220 in LTB
Mi Item #02246435
MFR #47189
Price$93.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 1.1250 in ID, 2.1650 in OD, 1.1220 in LTB
Mi Item #02246435
MFR #47189

Mfr description
B302102 B103 1-1/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.07/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M6 x 20
  • Bore Diameter
    1.1250 in
  • Bore Size
    1.1250 in
  • Hub Contact Pressure
    17391 psi
  • Length Through Bore  
    1.1220 in
  • Maximum Transmitted Thrust
    9502 lbs
  • Outside Diameter  
    2.1650 in
  • Screw Size
    M6x20
  • Weight
    0.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    10 ft lb
  • Manufacturer Catalog Number
    B302102
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    445 ft lb
  • Number Of Locking Screws
    6
  • Series
    B103
  • Transmissible Axial Force
    9502 lbs
  • UPC_NO
    662345043205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)