1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
DB4E-01X-100V
DB4E-01X-100V
MI ITEM #
02247525
MFR #
DB4E-01X-100V
Price
$66.64
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Flow Control Valves
HYDAC CORP DB4E-01X-100V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
DB4E-01X-100V
DB4E-01X-100V
MI ITEM #
02247525
MFR #
DB4E-01X-100V
Mfr description
DB4E-01X-100V
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$66
.64
/each
Add to Cart
Specifications
Dimensions
Size
4
Thread Size
1/4 in
Details
Adjustment Type
Tool
Maximum Flow Rate
30 L/min, 7.925 gpm
Maximum Working Pressure
630 bar, 9137.39 psi
Seal Material
FKM
Type
Pressure Relief Valve
Valve Mount Type
Cartridge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items