Motion
RTV Clear 10.1oz Cartridge

CRC INDUSTRIES
RTV Clear 10.1oz Cartridge

CRC Silicone Sealant - Transparent, Silicone Base, 12 oz, Cartridge, 24 hrs Cure Time
MI ITEM #02247595
MFR #RTV Clear 10.1oz Cartridge
Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
RTV Clear 10.1oz Cartridge

CRC Silicone Sealant - Transparent, Silicone Base, 12 oz, Cartridge, 24 hrs Cure Time
MI ITEM #02247595
MFR #RTV Clear 10.1oz Cartridge

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.35/each

Specifications

Dimensions

  • Boiling Point
    680°F
  • Container Size/Type
    12 Ounce Cartridge
  • Net Weight
    10.1 fl oz (US)
  • Package Size
    12 oz
  • Shelf Life
    5
  • Specific Gravity
    1.01
  • VOC Content
    3
  • Weight
    0.83 lbs

Details

  • Application
    Bonding, Protection, Sealing, Waterproofing
  • Base Type
    Hydroxy-terminated polydimethylsiloxane/silica
  • Chemical Base
    Silicone
  • Color
    Transparent
  • Container Type
    Cartridge
  • Cure Time
    24 hrs
  • Dielectric Strength
    25 kV/mil
  • ECCN
    EAR99
  • Film Type
    Curing Silicone Caulk, Clear
  • Flammability
    Not Flammable
  • Flash Point
    212 °F
  • Manufacturer Upc Number
    078254140735
  • Operating Temperature Range
    -60 to +450 °F
  • Package Type
    Cartridge
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Scraping or a gasket remover product
  • Residue
    None
  • Scent
    Acetic Acid
  • Standards Met
    NSF/ANSI Standard 51
  • UPC_NO
    078254140735
  • Working Temperature
    -70 to 400°F

Overview

Mfr description
14073 RTV SILICONE SEALANT CLEAR CRT12OZ
  • Economical for large jobs
  • Convenient screw-on nozzle
  • Fast dispensing for applications that require less precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought