1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARDNER BENDER
46-308
Double Lock, Standard Cable Tie - Natural, Nylon, 8 in Length, 75 lbs Tensile Strength
MI ITEM #
02247707
MFR #
46-308
Price
$10.10
/bg
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable and Wire Management
Cable Ties
GARDNER BENDER 46-308
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARDNER BENDER
46-308
Double Lock, Standard Cable Tie - Natural, Nylon, 8 in Length, 75 lbs Tensile Strength
MI ITEM #
02247707
MFR #
46-308
Mfr description
46-308 FST 8" 75LB ASST. TIES 100/BAG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10
.10
/bg
Add to Cart
Specifications
Dimensions
Length
8 in
Maximum Bundle Diameter
2 in
Tensile Strength
75 lbs
Width
0.17 in
Details
Cable Tie Type
Double Lock, Standard
Color
Natural
Material
Nylon
UPC_NO
032076002916
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items