Motion
6315LLBC3/EM

NTN
6315LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02247757
MFR #6315LLBC3/EM
Your Price$465.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6315LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02247757
MFR #6315LLBC3/EM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$465.12/each(List $697.68)

Overview

Mfr description
6315LLBC3/EM BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.4567 in, 37.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Radial Dynamic Load Capacity
    28320 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Manufacturer Catalog Number
    6315LLBC3/EM
  • Manufacturer Upc Number
    4547359579666
  • UPC_NO
    4547359579666
  • Weight
    6.759 lbs
  • Description
    6315LLBC3/EM BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6315LLBC3/EM is a 75 mm bore radial/deep groove ball bearing with a 160 mm OD and 37 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text