Motion
AFD522.D2
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02247786
MFR #AFD522.D2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02247786
MFR #AFD522.D2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AFD522.D2 PILLOW BLOCK

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    3.8750 in, 3.9375 in, 4.0000 in, 100 mm
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Bolt Center To Center Length
    12.6250 in to 14.5000 in
  • Base Width
    4.7500 in
  • Manufacturer Upc Number
    4026677284754
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text