Motion
F208D1

NTN
F208D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02247851
MFR #F208D1
Price$77.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F208D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02247851
MFR #F208D1

Mfr description
F208D1 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.02/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.0156 in
  • Bolt Circle Diameter
    2.4688 in
  • Compatible Bore Diameter
    0.5625 in, 0.6250 in
  • Overall Depth
    56.3 mm
  • Overall Length Diameter
    3.1875 in
  • Weight
    2.54 lbs

Details

  • Compatible Bearing Series Part Num
    UC208-108D1, UC208-109D1, UEL208-109D1, UEL209-110D1, UK208D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    F
  • UPC_NO
    4547359065909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)